Skip Content
ENCLOSED BULLETIN BOARD,18IN X 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSED BULLETIN BOARD,18IN X 24IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RXD6
  • Mfr. Model # 2RXD6
  • UNSPSC # 44111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.74 lbs

Technical Specs

  • Includes Lock and 2 Keys
  • Height 18"
  • Item Enclosed Bulletin Board
  • Number of Doors 1
  • Width 24"
  • Door Type Swing
  • For Use Indoor
  • Frame Colour Gray
  • Frame Material Aluminum
  • Board Material Cork
  • Board Style Cork
  • Board Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list