Skip Content
ENCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKY3
  • Mfr. Model # 9001SKY3
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Gray
  • For Use With 30mm Controls
  • Includes -
  • Hole Size 30mm
  • Type -
  • Number of Columns 1
  • Item Push Button Enclosure
  • Number of Holes 3
  • Mounting Style Surface
  • NEMA Rating 1, 3, 4, 4X, and 13
  • Standards UL Type 1, 3, 4, 4X and 13
  • Contact Block Depth 3.88"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list