Skip Content
ENCL SWTCH PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCL SWTCH PLUNGER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W938
  • Mfr. Model # 2W938
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • NEMA Rating 1, 2, 3, 4, 5: IP65
  • Item Enclosed Snap-action Switch
  • Operating Force 28.2 Oz
  • Body Material Aluminum
  • Movement Standard
  • Series ZE
  • Operating Temp. Range 14 Degrees F - 158 Degrees F
  • Standards UL, CSA
  • Wiring Entry G1/2
  • Travel 0.28"
  • Electrical Connection Screw Terminals
  • IP Rating 65
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch Yes
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches SPDT
  • Actuator Location - Limit Switch Top
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 3.39"
  • Body Depth - Limit Switch 1.01"
  • AC Contact Rating - Limit Switch 15 A @ 480 V
  • DC Contact Rating - Limit Switch 15 A @ 250 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list