ENCL INTERLOK SFETY SHRD20 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCL INTERLOK SFETY SHRD20 30A

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBLMITL
  • Mfr. Model # HBLMITL
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1357
  • Shipping Weight 3.7 lbs

Product Details

Unfused mechanical interlock that accommodates 20A or 30A watertight safety-shroud twist-lock receptacles. Enclosure is NEMA 4X rated. The heavy-duty interlock linkage prevents make and break under load. Enclosure back is designed for top, bottom or back feed options. Movable enclosure feet may be used in horizontal or vertical position. Heavy-duty internal frame bonds conduit and all grounds and has a DIN rail to accommodate the switch. Lockable handle provides lockout protection for greater sa

Technical Specs

  • Depth 4.2"
  • Item Mechanical Interlock Switched Safety Enclosure
  • HP 1 - 15 HP @ 120 - 600 VAC
  • Includes Twist Lock Connector
  • Height 11.4"
  • Number of Poles 3
  • Material of Construction Valox with Stainless Steel Hardware
  • Number of Wires 5
  • Phase 3
  • Contact Form 3PST
  • Duty Heavy
  • Width 4.9"
  • NEMA Enclosure Type 4, 4X, 12K
  • Voltage 600 VAC
  • IP Rating 66
  • Standards UL/CSA
  • Fusible / Nonfusible Nonfusible