ENCL AIR CONDITIONER,BTUH 3620,230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCL AIR CONDITIONER,BTUH 3620,230

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PUY4
  • Mfr. Model # 2PUY4
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Item Enclosure Air Conditioner
  • Control Type Comfort Controller
  • Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator
  • Phase Single
  • Housing Material Carbon Steel
  • Housing Colour Gray (RAL 7035)
  • Hz 50/60
  • NEMA Enclosure Type NEMA 12
  • Voltage 230
  • Amps 4.4/4.8
  • Wiring Method Terminalblock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list