Skip Content
ENCL AIR CONDITIONER,BTUH 3620,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCL AIR CONDITIONER,BTUH 3620,115

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PUY3
  • Mfr. Model # 2PUY3
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator
  • Item Enclosure Air Conditioner
  • Phase Single
  • Control Type Comfort Controller
  • Housing Colour Gray (RAL 7035)
  • Hz 50/60
  • Housing Material Carbon Steel
  • NEMA Enclosure Type NEMA 12
  • Wiring Method Terminalblock
  • Voltage 115
  • Amps 9.5/10.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list