Skip Content
ENCL AIR CONDITIONER,BTUH 2664,230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCL AIR CONDITIONER,BTUH 2664,230

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PUY2
  • Mfr. Model # 2PUY2
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.25 lbs

Technical Specs

  • Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil
  • Item Enclosure Air Conditioner
  • Phase Single
  • Control Type Comfort Controller
  • Housing Colour Gray (RAL 7035)
  • Housing Material Carbon Steel
  • Hz 50/60
  • NEMA Enclosure Type NEMA 12
  • Voltage 230
  • Wiring Method Terminalblock
  • Amps 2.3/2.4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List