Skip Content
ENCL AIR CONDITIONER,BTUH 2083,230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCL AIR CONDITIONER,BTUH 2083,230

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PUX9
  • Mfr. Model # 2PUX9
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.05 lbs

Technical Specs

  • Item Enclosure Air Conditioner
  • Phase Single
  • Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil
  • Control Type Comfort Controller
  • Housing Colour Gray (RAL 7035)
  • Housing Material Carbon Steel
  • NEMA Enclosure Type NEMA 12
  • Hz 50/60
  • Wiring Method Terminalblock
  • Voltage 230
  • Amps 2.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list