ENCL AIR CONDITIONER,BTUH 1093,230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCL AIR CONDITIONER,BTUH 1093,230

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PUX7
  • Mfr. Model # 2PUX7
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.9 lbs

Technical Specs

  • Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil
  • Housing Colour Gray (RAL 7035)
  • Control Type Comfort Controller
  • Item Enclosure Air Conditioner
  • Phase Single
  • Housing Material Carbon Steel
  • Hz 50/60
  • Voltage 230
  • Wiring Method Terminalblock
  • Amps 1.6/1.7
  • NEMA Enclosure Type NEMA 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list