!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENCAPSULATED SUIT, LEVEL A, EXPANDED BACK, FRONT ENTRY, FACE SHIELD, SILVER, X-LRG, NOMEX/KEVLAR

ENCAPSULATED SUIT, LEVEL A, EXPANDED BACK, FRONT ENTRY, FACE SHIELD, SILVER, X-LRG, NOMEX/KEVLAR

TYCHEM

ENCAPSULATED SUIT, LEVEL A, EXPANDED BACK, FRONT ENTRY, FACE SHIELD, SILVER, X-LRG, NOMEX/KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCAPSULATED SUIT, LEVEL A, EXPANDED BACK, FRONT ENTRY, FACE SHIELD, SILVER, X-LRG, NOMEX/KEVLAR

ENCAPSULATED SUIT, LEVEL A, EXPANDED BACK, FRONT ENTRY, FACE SHIELD, SILVER, X-LRG, NOMEX/KEVLAR

TYCHEM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DUCRF600TSVXL00010
  • Mfr. Model # RF600TSVXL000100
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.83 lbs

Product Details

With an expanded back, this Level A encapsulated suit, made from aluminized Nomex and Kevlar, protects against liquid splash and vapour exposures. Featuring hook and loop front closure, double taped seam, and face shield, this silver suit, X-large, has 29-3/4 inch sleeves, 31-1/2 inch chest width, and a 32-3/4 inch inseam. It fits chest sizes 49-3/4 - 53-1/4 inches, and fits height 5' 9" - 6' 2".

Technical Specs

  • Item Encapsulating Suit
  • Closure Type Hook-and-Loop, Storm Flap
  • EPA Level A
  • Fits Chest Size 49 3/4 to 53 1/4 in
  • Maximum Chest Size 53 1/4 in
  • Minimum Chest Size 49 3/4 in
  • Protection Type Flame Resistant
  • Size XL
  • Attached Glove Style Inner/Outer
  • Colour Silver
  • Entry Location Front
  • Inseam 32 3/4 in
  • Maximum Height 6 ft 3 in
  • Minimum Height 5 ft 9 in
  • Seam Style Taped
  • Standards NFPA 1991

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list