Skip Content
ENAMEL WATER BASE SP.DRY BLACK 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENAMEL WATER BASE SP.DRY BLACK 1USG

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM3179-402
  • Mfr. Model # 3179-402
  • UNSPSC # 31211502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.445 lbs

Technical Specs

  • Colour Black
  • Finish High Gloss
  • Size 1 gal.
  • Item Interior/Exterior Paint
  • Coverage 200 to 350 sq. ft./gal.
  • Dry Time 1 to 1-1/2 hr.
  • Surface Steel, Galvanized Steel, Concrete, Masonry
  • Application Method Brush, Roll, Spray
  • Dry Time Recoat 1-1/2 to 2 hr.
  • VOC Content Less Than 250 g/L
  • Paint Color Family Blacks

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list