Skip Content
ENAMEL WATER BASE NAVY GRAY 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENAMEL WATER BASE NAVY GRAY 1USG

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM3186-402
  • Mfr. Model # 3186-402
  • UNSPSC # 31211502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.611 lbs

Technical Specs

  • Colour Navy Gray
  • Finish High Gloss
  • Item Interior/Exterior Paint
  • Size 1 gal.
  • VOC Content Less Than 250 g/L
  • Surface Steel, Galvanized Steel, Concrete, Masonry
  • Coverage 200 to 350 sq. ft./gal.
  • Application Method Brush, Roll, Spray
  • Dry Time Recoat 1-1/2 to 2 hr.
  • Dry Time 1 to 1-1/2 hr.
  • Paint Color Family Grays

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list