Skip Content
ENAMEL H/PERF PRIMER GREY 5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENAMEL H/PERF PRIMER GREY 5GAL

INDUSTRIAL CHOICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM5281-300
  • Mfr. Model # 5281-300
  • UNSPSC # 31211501
  • CATALOGUE PAGE # 1540
  • Shipping Weight 30.8 lbs

Product Details

A low VOC, water-based acrylic copolymer enamel finish. Intended for indoor/outdoor use on properly prepared surfaces in mild to moderate industrial environments. Excellent alternative to traditional solvent-based alkyd enamels. Gray Primer.

Technical Specs

  • Item Gray Primer
  • Size 5 gal.
  • For Use With 5200 System Acrylic
  • Colour Gray
  • Coverage 250-350 sq. ft./gal.
  • Dry Time 2 - 4 hr.
  • Base Type Water
  • Exposure Conditions Interior/Exterior
  • VOC Content 250 g/L
  • Standards USDA Acceptable
  • Net Weight 5 gal.
  • Dry Time Tack Free 1 - 2 hr.
  • Dry Time Recoat 1 - 3 hr.
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Resin Type Acrylic
  • Paint and Primer Finish Flat
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Surface Material Masonry, Metal, Wood
  • Paint Color Family Grays
  • Paint and Primer Sub Category Primers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list