ENAMEL ALKYD PIZZAZZ ROCKET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENAMEL ALKYD PIZZAZZ ROCKET RED

DAYGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGO207-03USG
  • Mfr. Model # 207-03USG
  • UNSPSC # 31211501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Day-glo fluorescent alkyd enamel can be roller coated or sprayed. Always apply paint over white base coat. Can be used on anything requiring a high-visibility brushing paint, rocket red.

Technical Specs

  • Item Fluorescent Paint Rocket Red
  • VOC Content less than 350 g/l
  • Base Type Solvent
  • Coverage 400 sq. ft.
  • Dry Time Tack Free 1 hr.
  • Paint and Primer Application Method Roller, Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list