Skip Content
ENAMEL ALKYD PIZZAZZ GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ENAMEL ALKYD PIZZAZZ GREEN

DAYGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGO207-08USG
  • Mfr. Model # 207-08USG
  • UNSPSC # 31211501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Product Details

Day-glo fluorescent alkyd enamel can be roller coated or sprayed. Always apply paint over white base coat. Can be used on anything requiring a high-visibility brushing paint.

Technical Specs

  • Item Fluorescent Paint Green
  • Base Type Solvent
  • VOC Content less than 350 g/l
  • Coverage 400 sq. ft.
  • Dry Time Tack Free 1 hr.
  • Paint and Primer Application Method Roller, Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list