Skip Content
ENAMEL ALKYD DTM SILVER GRAY GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENAMEL ALKYD DTM SILVER GRAY GA

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM245485
  • Mfr. Model # 245485
  • UNSPSC # 31211501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.51 lbs

Technical Specs

  • Colour Silver Gray
  • Size 5 gal.
  • Finish Gloss
  • Item Interior/Exterior Paint
  • Coverage 230 to 425 sq. ft./gal.
  • Dry Time 4 to 8 hr.
  • Surface Metal and Wood
  • Application Method Brush, Roller, Spray
  • VOC Content Less than 340 g/L
  • Dry Time Recoat 24 hr.
  • Paint Color Family Grays

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list