Skip Content
ALKYD ENAMEL,340 VOC,LT. NTRL GRY,DTM,1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALKYD ENAMEL,340 VOC,LT. NTRL GRY,DTM,1G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM245481
  • Mfr. Model # 245481
  • UNSPSC # 31211501
  • CATALOGUE PAGE # 1538
  • Shipping Weight 11.36 lbs

Product Details

High solids modified alkyd designed for interior and exterior surfaces. A low VOC version of the original rust preventative coating, formulated to protect metal surfaces from rust and corrosion.

Technical Specs

  • Colour Light Neutral Gray
  • Item V7400 System 340 VOC DTM Alkyd Enamel
  • Size 1 gal.
  • Finish Gloss
  • Features Protects Against Mild Chemicals, Ideal for Moderate to Slightly Severe Industrial Environments, 2 Yr. Rust-proof Guarantee, Maximum Corrosion Protection
  • Standards ASTM
  • Coverage 230 - 425 sq. ft./gal.
  • Dry Time 2 - 4 hr.
  • VOC Content Less Than340 g/L
  • Application Method Brush, Roller, Spray
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Min. Application Temp. 32 - 100 Degrees F
  • Dry Time Recoat 24 hr.
  • Paint Color Family Grays

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list