Skip Content
ENAMEL ACRY W/BSE H/P FOR/GR 1 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENAMEL ACRY W/BSE H/P FOR/GR 1 USG

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM5237-402
  • Mfr. Model # 5237-402
  • UNSPSC # 31211501
  • CATALOGUE PAGE # 1540
  • Shipping Weight 34.61 lbs

Product Details

A low VOC, water-based acrylic copolymer enamel finish. Intended for indoor/outdoor use on properly prepared surfaces in mild to moderate industrial environments. Excellent alternative to traditional solvent-based alkyd enamels. Forest Green.

Technical Specs

  • Size 1 gal.
  • Item 5200 System DTM Acrylic
  • Features Withstands Mild Chemical Fumes and Spills, Resists Chalking and Fading, Dries Quickly-tack-free in 1-2 Hr.
  • Colour Forest Green
  • Finish Gloss
  • Dry Time 2 to 4 hr.
  • Coverage 150 to 240 sq. ft./gal.
  • Standards ASTM
  • Application Method Brush, Roll, Spray
  • VOC Content Less than 250 g/L
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Min. Application Temp. 50 Degrees - 100 Degrees F
  • Dry Time Recoat 1 to 3 hr.
  • Paint Color Family Greens

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list