Skip Content
ENAMEL ACRY W/BASE VISTA GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENAMEL ACRY W/BASE VISTA GREEN

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM5235-402
  • Mfr. Model # 5235-402
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1540
  • Shipping Weight 9.67 lbs

Product Details

A low VOC, water-based acrylic copolymer enamel finish. Intended for indoor/outdoor use on properly prepared surfaces in mild to moderate industrial environments. Excellent alternative to traditional solvent-based alkyd enamels. Vista Green

Technical Specs

  • Item Vista Green
  • Size Available in 1 US gallon sizes
  • Finish High Gloss
  • Dry Time 2 to 4 hr.
  • Colour Vista Green
  • VOC Content Less Than 250 g/l
  • Dry Time Recoat 1 to 3 hr.
  • Paint Color Family Greens

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list