EMT CONNECTOR,NON INSULATED,1 1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EMT CONNECTOR,NON INSULATED,1 1/4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2DCN8
  • Mfr. Model # 2DCN8
  • UNSPSC # 39121202
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.3 lbs

Product Details

Construction steel EMT connector, 1-1/4 inch conduit size, rain tight, non insulated compression..

Technical Specs

  • Standards UL
  • Item Compression Connector, Rain Tight
  • For Conduit Type EMT
  • Conduit Trade Size 1-1/4"
  • Conduit Fitting Material Steel
  • Conduit Fitting Type Connector
  • For Use With EMT Conduit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list