Skip Content
EMT CONNECTOR,2 PC,CONDUIT SIZE 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EMT CONNECTOR,2 PC,CONDUIT SIZE 1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2DDE9
  • Mfr. Model # 2DDE9
  • UNSPSC # 39121202
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.06 lbs

Product Details

Construction die cast zinc EMT connector, two piece, 1/2 inch conduit size, 38/64 min. throat dia.,11/16 overall length. For use in dry locations to economically bond EMT conduit to a box or enclosure.

Technical Specs

  • Item EMT Connector
  • Standards UL
  • Includes -
  • For Conduit Type EMT
  • Conduit Trade Size 1/2"
  • Conduit Fitting Material Die Cast Zinc
  • Conduit Fitting Type Connector
  • For Use With EMT Conduit
  • Overall Length 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list