Skip Content
Discontinued with Replacement
EMITTER TUBING,1/2 IN,100 FT,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EMITTER TUBING,1/2 IN,100 FT,BROWN

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EMA7
  • Mfr. Model # 2EMA7
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.01 lbs
Suggested Replacement Product
1/2IN EMITTER TUBING

Your Price: NA

Technical Specs

  • Colour Brown
  • Length 100 Ft.
  • Item Emitter Tubing
  • Inside Dia. .54"
  • Outside Dia. 0.63"
  • Max. Pressure (PSI) 60
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Tube Bend Radius 4"
  • Tube Color Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list