EMERGENCYSTOP,22MM,PUSH-PULL,1NO1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EMERGENCYSTOP,22MM,PUSH-PULL,1NO1NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G251
  • Mfr. Model # 30G251
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red
  • Action Maintained
  • Item Pushbutton
  • NEMA Rating 1,2,3,4,4x,12&13
  • Size 22mm
  • Type of Operator Push Pull 40mm Mushroom Head, Trigger Release
  • Standards IEC,CSA,UL& CE
  • Material Metal
  • Number of Operators 1
  • Contact Form 1NO/1NC
  • Terminal Connection Pressure Plate
  • Legend No Legend
  • Bezel Chrome Die Cast Aluminum
  • Head Material Nitrile Rubber
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list