EMERGENCYSTOP,22MM,PUSH-PULL,1NC,CR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EMERGENCYSTOP,22MM,PUSH-PULL,1NC,CR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G249
  • Mfr. Model # 30G249
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Action Maintained
  • Colour Red
  • Item Pushbutton
  • Size 22mm
  • NEMA Rating 1,2,3,4,4x,12&13
  • Type of Operator Push Pull 40mm Mushroom Head
  • Standards IEC,CSA,UL& CE
  • Material Metal
  • Number of Operators 1
  • Contact Form 1NC
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Bezel Chrome Die Cast Aluminum
  • Head Material Nitrile Rubber
  • NEMA Contact Rating Designation A600/Q600
  • Contact Rating 10A @ 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list