EMERGENCY TREATMENT COT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EMERGENCY TREATMENT COT

KAMP-RITE TENT COT INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VNG5
  • Mfr. Model # 4VNG5
  • UNSPSC # 56101513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.64 lbs

Technical Specs

  • Colour Black
  • Item Emergency Treatment Cot
  • Length 84"
  • Width 32"
  • Height 18"
  • Weight Capacity 350 lb.

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list