Skip Content
EMERGENCY STOP SWITCH,WITH BOX,DPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EMERGENCY STOP SWITCH,WITH BOX,DPST

OMRON STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LCB9
  • Mfr. Model # 2LCB9
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Size 40mm
  • Colour Red
  • Standards CE, UL
  • Item Emergency Stop Switch w/Intergrated Control Box
  • Type of Operator 40mm Mushroom Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list