Skip Content
EMERGENCY STOP SWITCH, LIGHTED,DPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EMERGENCY STOP SWITCH, LIGHTED,DPST

OMRON STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LCB2
  • Mfr. Model # 2LCB2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Emergency Stop Switch
  • Colour Red
  • Type of Operator On/Off
  • Size 40mm
  • Standards CE, UL
  • Contact Type DPST-NC
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list