Skip Content
EMERGENCY SHOWER,VERTICAL,30 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EMERGENCY SHOWER,VERTICAL,30 GPM

GUARDIAN EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LVH3
  • Mfr. Model # 2LVH3
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Flow Rate 30 gpm
  • Includes Sign, Inspection Tag and Instruction Booklet
  • Item Emergency Shower
  • Ball Valve Type 1" IPS Brass Stay Open
  • Fitting Size 1" NPT
  • Mounting Vertical
  • Handle Length 29"
  • Standards ANSI Z358.1-2009
  • Handle Material Stainless Steel
  • Shower Head Activates By Pull Rod
  • Head Dia. 10"
  • Shower Head Material Stainless Steel
  • ANSI Compliant Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List