Skip Content
EMERGENCY SHOWER,HORIZONTAL,30 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EMERGENCY SHOWER,HORIZONTAL,30 GPM

GUARDIAN EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LVH1
  • Mfr. Model # 2LVH1
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Flow Rate 30 gpm
  • Includes Sign, Inspection Tag and Instruction Booklet
  • Item Emergency Shower
  • Fitting Size 1" NPT
  • Handle Length 29"
  • Standards ANSI Z358.1-2009
  • Ball Valve Type 1" IPS Stainless Steel Stay Open
  • Handle Material Stainless Steel
  • Pipe Material Stainless Steel
  • Shower Head Activates By Pull Rod
  • Shower Head Material Stainless Steel
  • Head Dia. 10"
  • Pipe Dimensions 12"L x 1" Dia.
  • ANSI Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list