EMERGENCY PUSH BUTTON,KEY-TO-RESET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EMERGENCY PUSH BUTTON,KEY-TO-RESET

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AFW5
  • Mfr. Model # 5AFW5
  • UNSPSC # 55121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Colour Blue
  • For Use With Emergency Systems
  • Depth 2-7/8"
  • Height 4-7/8"
  • Includes -
  • Item Emergency Push Button
  • Type Key-To-Reset
  • Operating Temp. 15 to 120 Degrees F
  • Material Polycarbonate
  • Width 3-1/4"
  • Standards UL, cUL, ADA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list