EMERGENCY POWER OFF PUSH BUTTON,YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EMERGENCY POWER OFF PUSH BUTTON,YEL

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AFT5
  • Mfr. Model # 5AFT5
  • UNSPSC # 55121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • For Use With Emergency Systems
  • Colour Yellow
  • Depth 2-7/8"
  • Height 4-7/8"
  • Item Emergency Power Off Push Button
  • Includes -
  • Material Polycarbonate
  • Type Key-To-Reset
  • Width 3-1/4"
  • Operating Temp. 15 to 120 Degrees F
  • Standards UL, cUL, ADA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list