EMERGENCY PHONE, ASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EMERGENCY PHONE, ASH

CETIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CZH4
  • Mfr. Model # 3CZH4
  • UNSPSC # 43191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Ash
  • Includes Ring Down Emergency Phone, Volume Control Handset
  • Number of Lines 1
  • Item Emergency Phone
  • Mount (Type) Desk
  • Type Ring Down
  • Ringer Electronic
  • Requires No Batteries
  • Speakerphone No
  • Voicemail -
  • Call Waiting -
  • Volume Control ADA Compliant
  • Caller ID -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list