EMERGENCY LIGHT WHT 12 5/8X13 3/4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

EMERGENCY LIGHT WHT 12 5/8X13 3/4X3

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6CGL1
  • Mfr. Model # 6CGL1
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1180
  • Shipping Weight 16.6 lbs

Product Details

Emergency light. Lamp watts 7.2. Number of lamps 2, Yes, 120/277V input voltage. Incandescent lamp type. Lead calcium battery type. 6 output volts (DC). Switch. Ready/charge lamp status indicator. White housing finish. Thermoplastic housing material. Mounting wall/ceiling.

Technical Specs

  • Height 13-3/4"
  • Includes Ready/charge Lamp, Switch
  • Item Emergency Light
  • Length 3"
  • Width 12-5/8"
  • Watts @ 90 Minutes 14.4 W
  • Standards Ul 924 Approved
  • Mounting Ceiling/wall
  • Output Voltage 6 VDC
  • Head Lamps Adjustable Yes
  • Number of Lamp Heads 2
  • Warranty 2acc6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list