EMERGENCY LIGHT WHT 12 1/8X4X5 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EMERGENCY LIGHT WHT 12 1/8X4X5 1/2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6CGL0
  • Mfr. Model # 6CGL0
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1180
  • Shipping Weight 4.2 lbs

Product Details

Emergency light. Lamp watts 5.4. Number of lamps 2, Yes, 120/277V input voltage. Incandescent lamp type. Lead calcium battery type. 6 output volts (DC). Switch. Ready/charge lamp status indicator. White housing finish. Thermoplastic housing material. Moun

Technical Specs

  • Height 4"
  • Includes Ready/charge Lamp, Switch
  • Item Emergency Light
  • Length 5-1/2"
  • Width 12-1/8"
  • Watts @ 90 Minutes 10.8 W
  • Output Voltage 6 VDC
  • Mounting Ceiling/wall
  • Standards Ul 924 Approved
  • Head Lamps Adjustable Yes
  • Number of Lamp Heads 2
  • Warranty 2acc5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list