EMERGENCY EXIT DOUBLE FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EMERGENCY EXIT DOUBLE FACE

LUMACELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUM10LMCE2MT9W
  • Mfr. Model # 10LMCE2MT9W
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 1178
  • Shipping Weight 10.2 lbs

Product Details

Self powered combination exit & emergency lighting. 30 min. emergency power. Cold rolled steel housing. 2 micro head 9W tungsten lamps, 36W lamp output. 2 15T6 lamps (included). 6V lead calcium battery. Wall/ceiling mounting. CSA Certified C22.2 no 141.

Technical Specs

  • Letter Size 6"
  • Depth 6-1/2"
  • Includes Test Switch and AC on Lamps
  • Height 13.5''
  • Width 6.5''
  • Item Metal Exit Sign
  • Mounting Wall/ceiling Mounting
  • Standards CSA Certified C22.2 No 141.
  • Operating Temp. Range 10 Degrees C - 40 Degrees C (Optimum)
  • Optional Guard 460.0078-l (Wall Mount)
  • Warranty 1 Yr.
  • Number of Faces 1
  • Emergency Illumination Time 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list