Skip Content
EMERGENCY BREAK GLASS OPERATOR,30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EMERGENCY BREAK GLASS OPERATOR,30MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G321
  • Mfr. Model # 30G321
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Action Maintained
  • Item Pushbutton
  • NEMA Rating 4 and 13
  • Size 30mm
  • Type of Operator Emergency Break Glass Operator
  • Legend No Legend
  • Colour Yellow
  • Basic Material Plastic
  • Head Material Plastic
  • Bezel Material Double-Insulated Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list