Skip Content
EMERGENCY 10INHX7INW PLW/TXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EMERGENCY 10INHX7INW PLW/TXT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142481
  • Mfr. Model # 142481
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black/White
  • Height 10"
  • Material Plastic
  • Item Hospital Sign
  • Width 7"
  • Legend Emergency
  • Legend Style Text and Symbol
  • Legend Alpha Range E - H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list