EMERGENCY PREP STORAGE CABINET W/ PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EMERGENCY PREP STORAGE CABINET W/ PORT

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT860002
  • Mfr. Model # 860002
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 313.0 lbs

Product Details

Emergency Preparedness Storage Cabinet, PowerPort(TM) electrical pass-thru, 4 shelves, 2 keys, Orange.

Technical Specs

  • Colour Orange
  • Finish Enamel
  • Depth 18"
  • Height 65"
  • Includes Installed Electrical Pass-Through Connection, External Power Cord, 10 Amp Rated 6 Outlet Power Strip
  • Item Cabinet
  • Width 43"
  • Standards ASTM, NFPA
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards NFPA 30
  • Capacity 45 gal.
  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Rated For Flammable Storage Yes
  • Number of Cabinet Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list