Skip Content
EMERG LIGHT,6W,10-1/2IN H,6-1/2IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EMERG LIGHT,6W,10-1/2IN H,6-1/2IN L

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE19L032
  • Mfr. Model # 19L032
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Height 10-1/2"
  • Includes Ready/Charge Lamp, Switch
  • Item Emergency Light
  • Length 6-1/2"
  • Watts @ 90 Minutes 10
  • Width 3-3/4"
  • Mounting Ceiling/Wall
  • Standards cETL
  • Head Lamps Adjustable No
  • Output Voltage 6 VDC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list