EMERG KILL SWITCH 2 WIRE LANYARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EMERG KILL SWITCH 2 WIRE LANYARD

BATTERY DOCTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR20342
  • Mfr. Model # 20342
  • UNSPSC # 39122233
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Kill Switch
  • Features 12 A Continuous, Ideal for RV Safety Replacement Switches
  • Length 2-1/4"
  • Max. Amps 12
  • Depth 2-1/4"
  • Max. Voltage 12
  • Width 1"
  • Switch Type Push-Button
  • Connection Material Copper
  • Connection Type Butt Connector
  • Polarity DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list