Skip Content
EMERALD M4 HARD SRFCE CLNR/DGRSR 2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EMERALD M4 HARD SRFCE CLNR/DGRSR 2L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB50205
  • Mfr. Model # 50205
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1654
  • Shipping Weight 4.93 lbs

Product Details

Super concentrate detergent. This hard surface cleaner and degreaser is an Environmental Choice Certified Product. It is versatile and can be mopped on or used with automatic scrubbers. Its synthetic surfactants are unaffected by hard water, excellent wet

Technical Specs

  • Item Super Concentrate Detergent
  • Fragrance Unscented
  • Cleaner Container Size 2 L
  • Cleaner Item Cleaner/Degreaser

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list