Skip Content
EM PHOTOCELL,PHOTOSENSOR,USE/W 2HTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EM PHOTOCELL,PHOTOSENSOR,USE/W 2HTH

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HTH3
  • Mfr. Model # 2HTH3
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item EM Photocell
  • Colour Gray
  • Voltage 24 VAC/VDC
  • For Use With Mfr. No. LP8S-8-115
  • Description/Special Features Exterior or Roof Of Building Installation Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list