Skip Content
EM-CITRO EMULSION DEGRSR 539G AERO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EM-CITRO EMULSION DEGRSR 539G AERO

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC02820
  • Mfr. Model # C02820
  • UNSPSC # 47131825
  • CATALOGUE PAGE # 1608
  • Shipping Weight 1.005 lbs

Product Details

EM-Citro emulsion degreaser. Heavy-duty, citrus based, aerosol degreaser. High delivery spray. Netraul pH with no caustics, acids, chlorinated solvents, alcohol, or ozone depleting solvents. Low foam viscous liquid.

Technical Specs

  • Item 454 g (487 mL) Aerosol
  • Colour Clear
  • Flash Point (F) 143.6 Degrees F
  • For Use With Diluted with water
  • Package Quantity 12
  • Type Liquid
  • Size 15 wt.oz.
  • Container Size 487 ml
  • Standards SARA Title III, Sect. 313 Chemicals:
  • Removes Removes Tar, Grease, and Oily Grime

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list