Skip Content
ELONGATED LOCKGUARD WITH 2 INCH PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELONGATED LOCKGUARD WITH 2 INCH PAD

RANGER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X831
  • Mfr. Model # 15X831
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2220
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour Black
  • For Use With 1-1/2 To 2-1/2" Padlocks
  • Height 4-1/2"
  • Item Trailer and Gate Lock Guard With Lock
  • Includes Elongated Lockguard, 2" Padlock With 2 Keys
  • Length 5-1/4"
  • Max. Shackle Dia. (In.) 3/8
  • Material Heavy Gauge Hardened Steel
  • Width 2-1/2"
  • Type For Gate, Shed and Trailer Doors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list