Skip Content
ELITE COOLER 45 QT. WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELITE COOLER 45 QT. WHITE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC32-45Q-MC-WHT
  • Mfr. Model # 32-45Q-MC-WHT
  • UNSPSC # 13111309
  • CATALOGUE PAGE # 1694
  • Shipping Weight 43.0 lbs

Product Details

10 day ice retention, freezer grade gasket, 2" polyurethane insulation. Dual handle system (molded-in and hinged handles). Press and pull latches.Molded-in tie downs. Non-skid and non-marking raised feet. Molded-in lock hasp, stainless steel plate.Sloped drain and tethered threaded plug.

Technical Specs

  • Capacity 45 qt.
  • Material Polyethylene
  • Insulation Polyurethane 2" Thick
  • Body Colour White
  • Lid Color White
  • Exterior Height 19-1/4"
  • Exterior Length 29-21/32"
  • Exterior Width 20"
  • Features Freezer grade gasket,Polyurethane insulation,Dual Handle System,Molded-In Tie Downs,Stainless steel plate,10 day ice retention

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List