Skip Content
ELEVATOR BOLT UNC 3/8X1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEVATOR BOLT UNC 3/8X1 1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC125-493
  • Mfr. Model # 125-493
  • UNSPSC # 31161621
  • CATALOGUE PAGE # 921
  • Shipping Weight 0.08 lbs

Product Details

Flat countersunk head. Large head. Bare metal.

Technical Specs

  • Package Quantity 100
  • Item Elevator Bolt
  • Thread Style UNC Coarse Thread
  • Finish Bare Metal
  • Head Type Flat Countersunk

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List