Skip Content
ELEVATION HARNESS XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELEVATION HARNESS XXL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT7510FQ-XXL
  • Mfr. Model # 7510FQ-XXL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Item Harness
  • Weight Capacity 400 lb.
  • Harness Size 2X-Large
  • Standards ANSI Z359.1-07, CSA Z259.10-06
  • Hardware Material Forged Steel
  • Front D-Ring Yes
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Chest Strap Buckles Quick-Connect
  • Harness Application Fall Arrest
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list