ELEVATION HARNESS L XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELEVATION HARNESS L XL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT7510FQ-L-XL
  • Mfr. Model # 7510FQ-L-XL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Item Harness
  • Harness Size Large/X-Large
  • Weight Capacity 400 lb.
  • Standards ANSI Z359.1-07, CSA Z259.10-06
  • Hardware Material Forged Steel
  • Front D-Ring Yes
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Harness Application Fall Arrest
  • Webbing Material Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list