Skip Content
ELEMENTAL CARBON MONITOR - 4-20MA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENTAL CARBON MONITOR - 4-20MA

AIRTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLS350-10605
  • Mfr. Model # 350-10605
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item DPM/EC Monitor
  • Includes Inlet Prefilter Assembly, (5) Filter Cassettes, (2) Prefilter Cartridges, USB To Mini-USB PC Cable, Rechargeable Battery with 9 V/2 A Universal AA Adaptor (100 - 240 VAC), Instruction Manual
  • Number of Channels 1
  • Temp. Range -4 - 140 Degrees F
  • Powered By 7.4 V Lithium Battery or AC Power Adapter
  • Sensitivity Less Than15 micron g/m3
  • Particle Size 9 - 600 micron g/m3
  • Display Backlit LCD
  • Relative Humidity Range 80% Max
  • Sample Time 1, 5, 15, 60 Minute Intervals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list