Skip Content
ELEMENT WATER HEATER 4500W 240V CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT WATER HEATER 4500W 240V CSA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E303
  • Mfr. Model # 2E303
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With Moderately Hard Water
  • Includes 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
  • Insert Length (In.) 11-3/4
  • Sheath Material Copper
  • Item Water Heater Element
  • Style Screw In
  • Type Low-Watt Density
  • Fits -
  • Hz 60
  • Voltage 240
  • Plating Zinc
  • Watts 4500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list